noscriptTuffsafe Rigger Gloves, Green/Yellow, Leather Coating, Fleece Liner, Size 10 | Cromwell Tools
logo

Tuffsafe

Rigger Gloves, Green/Yellow, Leather Coating, Fleece Liner, Size 10

SKU:

TFF9611315K

₹443.00

Ex VAT

₹522.74

Inc VAT

IN STOCK (1)

    Product Details

    High quality pig grain leather. Heavyweight elasticated cotton drill backing. Palm, thumb, forefinger, fingertip and knuckle leather protection. 2" cuff with arterial leather protection. Double-stitched with
    fleece-lining.
    Offers extra protection against low impact on the base of the wrist.
    Offers extra protection against low impact on the wrist or forearm.
    CAT I


    Product Specification
    Attribute
    Value

    Brand

    Tuffsafe

    Coating

    Leather

    Colour

    Green Yellow

    EAN

    5036140210554

    Liner Material

    Fleece

    Size

    10

    UNSPSC Code

    53102504