SKU:
TFF9613540K
₹214.00
Ex VAT
₹252.52
Inc VAT
Product Details
Product Specification
Product Documents
With cotton interlock liner. Combines the comfort of cotton with the protection of nitrile. Textured surface, durable and washable. Ideal for assembly, fabrication and handling. Open backed knitted wrist to keep hands cooler in warm conditions.
Added surface to provide extra grip during application.
Open backed gloves provide extra ventilation to the hand keeping it cooler throughout long periods of use.
CAT II. Conforms to BS EN388 3.1.1.1
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Nitrile |
Colour | Yellow |
EAN | 5036140210851 |
EN388 | EN388: 2003 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Cotton |
Size | 8 |
UNSPSC Code | 53102504 |