₹3428.00
Ex VAT
₹4045.04
Inc VAT
Product Details
Product Specification
Product Documents
Kennedy Neoprene Gel Elbow Pads provide optimal protection with a quick-release hook-n-loop fastening system for easy wear. Universally sized for all users, these pads feature flexible straps for enhanced comfort during various activities. The gel-filled pads efficiently absorb impact, ensuring reliable elbow protection without sacrificing flexibility. Upgrade your performance and comfort with these versatile and durable elbow pads.
Features and Benefits
• Quick release hook-n-loop fastening for a secure and comfortable fit
• Flexible dual elastic straps provide added comfort
• Gel-filled elbow pad absorbs impacts
• Eliminates pain and discomfort when leaning on the elbows
• Protects against minor injuries and abrasions
• Fits comfortably under clothing for easy and non-obtrusive wear
• Provides unrestricted movement
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Black |
EAN | 5036140026995 |
ECLASS Code | 40019113 |
Number of Straps | Dual |
Overall Material | Neoprene |
Product Type | Elbow Pads |
Size | One-size |
UNSPSC Code | 46181505 |