₹3570.00
Ex VAT
₹3998.40
Inc VAT
Product Details
Product Specification
Product Documents
300gsm, anti-pill fleece. Interactive full zip. Comfort cuffs. Two hip pockets with zip closures. Combining quality and durability.
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Black |
EAN | 5036140257542 |
ECLASS Code | 40010200 |
Fabric Weight | 300g/m² |
Gender | Unisex |
Material | Fleece |
MFR Part No. | F300B-XXL |
Product Type | Fleece |
Size | 2XL |
UNSPSC Code | 46181533 |