₹431.00
Ex VAT
₹482.72
Inc VAT
Product Details
Product Specification
Product Documents
Hi-vis waistcoats made from 100% polyester tricot material with a hook and loop fastening. Boasting reflective tape around the waist, shoulders and back and an elasticated collar for comfort. Suitable for night work, construction work and visibility in adverse weather.
Features and Benefits
• 100% polyester construction makes for a durable product
• Hook and loop fastening makes it easy for users to put on and remove the product
• Reflective tape ensures maximum visibility
• Available in various sizes to suit your requirements
• Can be purchased in either hi-vis yellow or orange to suit your needs
Typical Applications
• Construction
• Warehousing
• Industrial
Standards
• EN20471
Notes
• Images for illustration purposes only
Attribute | Value |
---|---|
Brand | Sitesafe |
Closure Type | Hook & Loop |
Colour | Orange |
EAN | 5036140461413 |
ECLASS Code | 40010101 |
Material | Polyester |
MFR Part No. | SFV04 |
Size | XL |
Standards Met | Class 3 ENISO 20471:2013 |
UNSPSC Code | 46181531 |