noscriptTuffsafe Hi-Vis Waistcoat, Unisex, Orange, Polyester, Hook & Loop Closure, L | Cromwell Tools
logo

Tuffsafe

Hi-Vis Waistcoat, Unisex, Orange, Polyester, Hook & Loop Closure, L

SKU:

TFF9624242C

₹1196.00

Ex VAT

₹1339.52

Inc VAT

OUT OF STOCK

    Product Details

    These hi-vis waistcoats are designed for easy donning and doffing and provide optimum visibility. Manufactured from 100% polyester with hook and loop fastening, the waistcoats are available in either yellow or orange in a wide range of sizes. Each waistcoat possesses reflective tape around the shoulder blades, waist and chest.


    Features and Benefits
    • 100% polyester construction makes the product lightweight and breathable
    • Hook and loop fastening for easy donning and doffing
    • Reflective tape around the shoulder blades, waist and chest for maximum visibility
    • Available in either yellow or orange in various sizes to suit your needs


    Typical Applications
    • Warehousing
    • Construction


    Standards
    • EN ISO 20471:2013


    Product Specification
    Attribute
    Value

    Brand

    Tuffsafe

    Closure Type

    Hook & Loop

    Colour

    Orange

    EAN

    5036140016873

    ECLASS Code

    40010101

    Gender

    Unisex

    Material

    Polyester

    Size

    L

    Standards Met

    Directive 89/686/EEC EN ISO 20471:2013 Class 3

    UNSPSC Code

    46181531