₹2664.00
Ex VAT
₹2983.68
Inc VAT
Product Details
Product Specification
Product Documents
Hi-vis reflective safety trousers with silver reflective tape strips around the ankles and calves.
Features and Benefits
• Reflective tape strips around the ankles bolster visibility
• Elasticated waist tightens to the wearer's waist for a comfortable and secure fit
• Available in a range of sizes to suit your requirements
• Can be purchased in vibrant yellow or orange depending on your preferences
Typical Applications
• Warehousing
• Traffic Control
• Industrial
• Construction
Standards
• EN ISO 20471:2013
• RIS3278TOM - Orange only
Notes
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Orange |
EAN | 5036140461987 |
ECLASS Code | 40019090 |
Leg Length | Regular |
Material | Polyester |
Product Type | Trousers |
Size | L |
Standards Met | EN ISO 20471:2013 |
UNSPSC Code | 46181531 |