₹6205.00
Ex VAT
₹6949.60
Inc VAT
Product Details
Product Specification
Product Documents
These 2 Band & Brace Hi-Vis Fleece Jackets from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These warm and comfortable fleeces from the Halo® safety range are a great alternative to a heavyweight hi-vis jacket or thin vest. The polyester material insulates wearers against cold weather conditions and is ideal as an extra layer in extremely cold settings.
Features and Benefits
• Lightweight construction offers comfort whilst still providing effective insulation
• Polyester fleece construction is highly durable
• 2 Band & Brace design and two reflective bands around the torso of the product ensures for maximum visibility
• Zip up front for easy donning and doffing
• Elasticated collar and cuffs for unrestricted movement
• Available in yellow or orange to suit your needs
Standards
• Halo® products are BSI tested
• CE Certified
• EN ISO 20471:2013 Class 3
• RIS-3279-TOM (Orange only)
Notes
• This product does not possess pockets
Attribute | Value |
---|---|
Brand | Halo |
Colour | Yellow |
EAN | 5036140489097 |
ECLASS Code | 40010200 |
Gender | Unisex |
Material | Polyester Fleece |
Size | L |
Standards Met | EN20471:2013 Class 3 |
UNSPSC Code | 46181531 |