₹1800.00
Ex VAT
₹2124.00
Inc VAT
Product Details
Product Specification
Product Documents
These 5G Nitrile Disposable Gloves are designed with comfort and performance in mind. Strong and convenient, the gloves are supplied in cardboard dispenser boxes to allow for easy access when required. Their powder-free design makes them a great choice for a wide range of industries, while the ambidextrous construction allows easy pairing.
Features and Benefits
• Seamless design reduces skin irritation
• Manufactured from lightweight and durable 5G nitrile
• Blue powder-free ambidextrous construction allows easy donning
• Disposable nature ensures there is no cross-contamination
• Nitrile gloves make for a good latex alternative for those with latex allergies
• Supplied in boxes of 100 to ensure you have an ample amount to hand
• Inclusive sizing is available from XS to 2XL because everyone deserves to be protected
Standards
• EN ISO 374-1:2016 Type B KPT
• EN ISO 374-5:2006
• Food Safe Regulation (EC) 1935:2004 & EC 10/2011
• CAT III
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Skytec |
Colour | Blue |
EAN | 5060855886308 |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
Pack Quantity | 100 |
Powder Style | Powder Free |
Size | S |
Standards Met | EN ISO 374-1:2016 |
Sterility | Nonsterile |
Surface Finish | Textured Fingertips |
Thickness | 4mil |
UNSPSC Code | 53103201 |