₹883.00
Ex VAT
₹988.96
Inc VAT
Product Details
Product Specification
Product Documents
These Reusable Kevlar® Sleeves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Delivering Cut C protection, these yellow Kevlar® sleeves are ideal for use where handling and the construction of sharp materials are commonplace. Comfortable to wear during prolonged periods, these sleeves are also ideal for handling goods of a higher temperature to protect the arms against excess heat.
Features and Benefits
• Design ensures a comfortable wear even with extensive use
• Durable Kevlar® fibres deliver a long-life product
• Elasticated in places protect against the ingress of contaminants and to ensure a secure fit
• Thumb slots allow for dexterity while maintaining palm and arterial protection
• Available in a choice of lengths from 10-24in. for optimal fit and convenience
Standards
• Halo® products are BSI tested
• EN 388:2016 1.4.4.3.C
Notes
• Kevlar® is a DuPont registered trademark
• Sold as a single sleeve only - not as a pair
Attribute | Value |
---|---|
Brand | Halo |
Colour | Yellow |
EAN | 5036140491908 |
EN388 Abrasion | 1 |
EN388 Cut | X |
EN388 Cut (Coupe Test) | X |
EN388 Puncture | X |
EN388 Tear | 4 |
Overall Length | 455mm |
Sleeve Material | Kevlar® |
UNSPSC Code | 46180000 |