SKU:
TFF9612230G
MPN:
TFF-961-2230G
₹683.00
Ex VAT
₹764.96
Inc VAT
Product Details
Product Specification
Product Documents
These polyurethane coated gloves are ideal for use in high risk areas. Available in a range of sizes, the gloves are comprised of a 13 gage cut level D liner, a polyurethane coated palm, an elasticated cuff and reinforcement in the thumb crotch area.
Features and Benefits
• The PU palm coating provides excellent dexterity and grip when handling dry components
• Elasticated cuffs ensure excellent dexterity and keep the gloves in place when wearing
• Available in an array of sizes to suit your requirements
• Additional thumb crotch support provides extra protection in high wear areas
Typical Applications
• High risk applications
• Handling
Standards
• CE Category II
• EN 388:2016 4.X.4.2.D.
• EN420:2003+A1:2009
• Dexterity level: 5
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Polyurethane |
Coating Coverage | Palm-side |
Colour | Grey |
EAN | 5036140464834 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | HPPE |
Size | 9 |
UNSPSC Code | 46181536 |