SKU:
KEN5945785K
MPN:
NTBT4410-X
₹99082.00
Ex VAT
₹116916.76
Inc VAT
Product Details
Product Specification
Product Documents
This strong and secure tool top chest features 11 centrally locking drawers for organised and easy access storage. While the top compartment can securely store larger tools for your convenience.
Features and Benefits
• Large top compartment to fit larger tools
• Rigid construction with heavy gauge steel for strength and durability
• Epoxy powder coating provides corrosion and abrasion resistance
• Full piano hinge for added rigidity and tamper-proofing
• Quick release drawer sliders for smooth and easy access
• Tote Tray, drawer liners, and top mat keep tools in place
• Can be used as a standalone unit or combined with a roller cabinet for maximum storage
Attribute | Value |
---|---|
Brand | KennedyPro |
Colour | Red |
Drawer Load Capacity | (1) 5 Drawers: 15 (1) 5 Drawers: 20kg |
EAN | 5036140468801 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 225kg |
MFR Part No. | NTBT4410-X |
Number of Drawers | 10 |
Overall Height | 552mm |
Overall Length | 1051mm |
Overall Width | 445mm |
Product Range | Classic - Extra Wide |
Product Type | Tool Chest |
Roll Weight | 175kg |
Security | Central Locking System |
UNSPSC Code | 24112401 |
Weight | 75.5kg |