₹1196.00
Ex VAT
₹1339.52
Inc VAT
Product Details
Product Specification
These hi-vis waistcoats are designed for easy donning and doffing and provide optimum visibility. Manufactured from 100% polyester with hook and loop fastening, the waistcoats are available in either yellow or orange in a wide range of sizes. Each waistcoat possesses reflective tape around the shoulder blades, waist and chest.
Features and Benefits
• 100% polyester construction makes the product lightweight and breathable
• Hook and loop fastening for easy donning and doffing
• Reflective tape around the shoulder blades, waist and chest for maximum visibility
• Available in either yellow or orange in various sizes to suit your needs
Typical Applications
• Warehousing
• Construction
Standards
• EN ISO 20471:2013
Attribute | Value |
---|---|
Brand | Tuffsafe |
Closure Type | Hook & Loop |
Colour | Orange |
EAN | 5036140016866 |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | Polyester |
Size | M |
Standards Met | Directive 89/686/EEC EN ISO 20471:2013 Class 3 |
UNSPSC Code | 46181531 |