noscriptHalo Mechanical Hazard Gloves, Red, Cotton Liner, PVC Coating, EN388: 2003, 4, 1, 1, 1, Size 9 5B-202-RPI-8.5 | Cromwell Tools
logo

Halo

Mechanical Hazard Gloves, Red, Cotton Liner, PVC Coating, EN388: 2003, 4, 1, 1, 1, Size 9

SKU:

HAL9611382K

MPN:

5B-202-RPI-8.5

₹342.00

Ex VAT

₹383.04

Inc VAT

IN STOCK (50+)

    Product Details

    These PVC Coated General Handling Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    For an excellent grip when handling wet components, these PVC-coated gloves from the Halo® safety range are ideal. Lined with soft, moisture-wicking cotton for breathability, the knit-style wrist ensures comfortable wear and prevents the ingress of dirt and debris.


    Features and Benefits
    • Cotton lining is breathable for comfortable wear
    • Fully coated PVC offers improved protection and grip
    • Elasticated wrist gives the glove a secure fit and prevents the ingress of dirt and debris
    • Provides excellent grip on wet components
    • Available in various sizes to ensure you find the right fit


    Standards
    • Halo® products are BSI tested
    • EN388:2016 4.1.1.1.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Coating

    PVC

    Colour

    Red

    EAN

    5036140491359

    EN388

    EN388: 2003

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    1

    EN388 Puncture

    1

    EN388 Tear

    1

    Glove Category

    Intermediate Design - Category 2

    Liner Material

    Cotton

    Size

    9

    UNSPSC Code

    53102504