SKU:
HAL9611231B
MPN:
9611231B
₹533.00
Ex VAT
₹596.96
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These 18 Gauge Foam Nitrile Palm Coated Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Available in a range of sizes, these 18 gauge liner, foam nitrile palm coated gloves are designed to offer protection and comfort when handling potentially harmful objects or materials.
Features and Benefits
• 18 gauge liner provides comfort and protection in use
• Foam nitrile coated palms allow superior gripping of even oily or greasy products
• Elasticated cuffs prevent dirt and debris from ingressing and keep the gloves in place when in use
• Available in an array of sizes allowing you to select the right size for you
Standards
• Halo® products are BSI tested
• EN 388:2016 4.1.2.1.X
• EN 420:2003+A1:2009
Attribute | Value |
---|---|
Brand | Halo |
Coating | Nitrile Foam |
Colour | Black Grey |
EAN | 5036140491144 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Nylon Spandex |
Size | 7 |
UNSPSC Code | 53102504 |