SKU:
HAL9614862C
MPN:
9614862C
₹745.00
Ex VAT
₹834.40
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These Seamless Nylon PU Palm Coated Cut B Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Designed for handling dry components that could produce a cut risk, these seamless nylon and polyurethane gloves are available in a wide range of sizes to ensure that everyone is protected.
Features and Benefits
• Comfortable 13 gauge cut B resistant liner effectively protects against cuts
• Polyurethane (PU) coated palm increases grip and dexterity and lets you handle dry components that could pose a cut risk
• HPPE cut resistant material protects against cutting injuries
• Knit wrist cuffs prevent the ingress of dirt and dust into the glove to enhance wearer comfort
• Seamless design reduces potential irritation to the skin
• Available in a range of sizes allowing you to find the size that's the best fit for you
Standards
• Halo® products are BSI tested
• EN 388:2016 4.X.4.2.B.
• EN 407:2004 X1XXXX
• EN 420:2003+A1:2009
Attribute | Value |
---|---|
Brand | Halo |
Coating | Nylon-PU |
Coating Coverage | Palm |
Colour | Grey Orange |
EAN | 5036140492226 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | HPPE Polyester Spandex |
Size | 8 |
UNSPSC Code | 46181536 |