SKU:
HAL9614832D
MPN:
9614832D
₹792.00
Ex VAT
₹934.56
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These Cut B Foam Nitrile Palm Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Designed to offer dexterity when handling greasy, oily components with a cut protection level B, these gloves are manufactured with safety and comfort in mind. Available in a range of sizes to ensure all are protected.
Features and Benefits
• 13 gauge cut B resistant liner allows for excellent dexterity and protection as well as comfort
• Foam Nitrile coated palms can grip dry, damp, greasy and oily components
• Boasting a HPPE cut resistant material to protect against cutting injuries
• Elasticated cuffs prevent the ingress of dirt and debris as well as securing the gloves in place
• Seamless construction reduces irritation of the skin even with extended use
• Available in an array of sizes to ensure you find the product that is the right fit for you
Standards
• Halo® products are BSI tested
• EN 388:2016 4.X.4.2.B
• EN 407:2004 X1XXXX
• EN 420:2003+A1:2009
Attribute | Value |
---|---|
Brand | Halo |
Coating | Nitrile Foam |
Coating Coverage | Palm |
Colour | Black Orange |
EAN | 5036140492059 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | HPPE Polyester Spandex |
Size | 9 |
UNSPSC Code | 46181536 |