₹1625.00
Ex VAT
₹1917.50
Inc VAT
Product Details
Product Specification
Product Documents
This financial calculator is ideal for profit and VAT calculations thanks to the cost, sell, margin feature, round up and tax function. The product possesses 3 digit comma markers a large 12 digit display, dual power, solar with battery back up an automatic power off feature and flip-down stands. The calculator also boasts a clock and a decimal place selector. Supplied with a LR1130 battery.
Features and Benefits
• Large LCD display for easy reading
• Dual power thanks to the solar panel with the battery as the back up source
• Auto power off ensures power is saved when the product is not in use
• Boasts a handy clock display
• Supplied with LR1130 battery to allow you to begin work immediately
• Ideal for profit and VAT calculations thanks to the cost, sell, margin feature, round up and tax function
• Shows up to 12 digits and has a decimal place selector
Typical Applications
• Retail
• Warehousing
Attribute | Value |
---|---|
Additional Features | Auto Power Off Clock Cost-Sell-Margin Feature Decimal place Selector Dual Power Round Up Function Tax Function |
Battery | included |
Brand | Edison |
Colour | Silver |
Dimensions | 109 x 167mm |
Display Type | LCD |
EAN | 5036140240452 |
ECLASS Code | 24320590 |
General Functions | Basic Calculator |
MFR Part No. | DFC012 |
Number of Digits | 12 |
Type | Office Calculator |
UNSPSC Code | 44101800 |