logo

Halo

Corded PU Earplugs, Detectable Blue, 37db, Box of 100 Pairs, EN 352-2

SKU:

HAL9581720K

MPN:

9581720K

₹7616.00

Ex VAT

₹8986.88

Inc VAT

IN STOCK (50+)

    Product Details

    These Detectable Blue Corded Ear Plugs from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Shaped for easy insertion, these detectable ear plugs expand quickly in the ear canal to form an excellent seal in noisy environments. Used widely in the food manufacturing industry, blue is a non-food colour and so easy to identify and thus avoid contamination.


    Features and Benefits
    • Bullet-shaped for easy fitting and comfort when wearing
    • Manufactured from foam and plastic for durability
    • Supplied cord allows for storage around the neck when not in use
    • Supplied as a pack of 100 pairs to ensure you have an ample amount for all personnel


    Standards
    • Halo® products are BSI tested
    • EN 352-2:2002


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Cord/Band Style

    Corded

    Detectability

    Detectable

    EAN

    5036140483019

    Ear Plug Type

    Reusable Ear Plugs

    ECLASS Code

    40011603

    Pack Quantity

    100 Pairs

    Plug Colour

    Blue

    Plug Material

    Foam Plastic

    Plug Shape

    Bullet

    Single Number Rating (SNR)

    37dB

    Standards Met

    EN352-2: 2002

    UNSPSC Code

    46181901