SKU:
KEN9608080K
₹2801.00
Ex VAT
₹3305.18
Inc VAT
Product Details
Product Specification
Product Documents
Lion safety goggles from Kennedy® deliver good protection against low-energy gas and dust particles and splashes of liquid. The soft frame features an anatomic nose pad and adjustable headband for a comfortable fit for all shapes of face. While the one-piece acetate lens is treated with Antifog PLUS protection to maintain a 180° field of view in all environments.
Features and Benefits
• Lightweight for user comfort during prolonged wear
• Delivers UV protection up to 380nm for outdoor use
• RX insert available for wearers of prescription glasses
Standards
• EN166
• EN170
• Frame marking: U EN166 3 4 5 FT 2C-1.2 0068CE
• Lens marking: 2C-1.2 U 1 FT 9 N CE
Notes
• Fits over prescription glasses
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140016019 |
ECLASS Code | 40019120 |
Frame Colour | Clear |
Lens Colour | Clear |
Lens Material | Acetate |
MFR Part No. | 960-808 |
Resistance Features | Anti-Mist Molten Metals Scratch-Resistant UV-Resistant |
Series | Lion |
Standards Met | EN166 EN170 |
UNSPSC Code | 46181804 |