₹7949.00
Ex VAT
₹8902.88
Inc VAT
Product Details
Product Specification
Product Documents
These soft and lightweight visitor's coats are manufactured from a 35gm2 non-woven material. Suitable for temporary wear, these coats are ideal for showing visitors around sites that are dusty or dirty.
Features and Benefits
• Lightweight and breathable for comfort
• Three pockets for ample storage
• Elasticated wrists for a secure fit
• Hidden stud fastening to avoid catching
• Available in packs of 25 coats for an economical purchase
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | White |
Disposable/Reusable | Disposable |
EAN | 5036140327252 |
ECLASS Code | 40010200 |
Fabric Weight | 35g/m² |
Gender | Unisex |
Material | Polypropylene |
Product Type | Visitors Coat |
Size | XL |
UNSPSC Code | 46181533 |