logo

Tuffsafe

Polo Shirt, Yellow, Polyester, Short Sleeve, L

SKU:

TFF9624732C

MPN:

.

₹2661.00

Ex VAT

₹2980.32

Inc VAT

IN STOCK (1)

    Product Details

    Two reflective bands around the torso and each sleeve, one band over each shoulder meeting EN ISO 20471:2013 Class 3/2 requirements. Lightweight and breathable polyester fabric.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tuffsafe

    Colour

    Yellow

    EAN

    5036140223653

    Material

    Polyester

    Product Type

    Polo Shirt

    Size

    L

    Sleeve Type

    Short Sleeve

    Standards Met

    EN ISO 20471:2013 Class 3/2

    UNSPSC Code

    46181531