noscriptHalo Hi-Vis Reversible Coat, 5-in-1, Waterproof, 3XL, Yellow, Polyester, EN20471 9628015F | Cromwell Tools
logo

Halo

Hi-Vis Reversible Coat, 5-in-1, Waterproof, 3XL, Yellow, Polyester, EN20471

SKU:

HAL9628015F

MPN:

9628015F

₹18890.00

Ex VAT

₹21156.80

Inc VAT

IN STOCK (21)

    Product Details

    These reversible 2 Band & Brace 5-in-1 Hi-Vis Coats from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    This convenient and extremely versatile reversible multi-function coat system delivers wear for all seasons. An outer waterproof, high visibility jacket is insulated by a detachable inner jacket for cold, dry weather.


    For warmer days, this jacket has a detachable hood and sleeves to create a body warmer. Ideal for tradesmen and outdoor workers, the multiple wear options reduce the need for multiple coats and suit any weather conditions.


    Features and Benefits
    • Adjustable Hook-n-Loop cuff straps for a secure and comfortable fit
    • Fleece collar keeps the neck warm and insulates against the cold
    • Reversible design allows for the choice of a high visibility jacket or body warmer, or a navy fleece high visibility jacket or body warmer
    • Both the inner and outer are manufactured from polyester for durability and product resilience
    • 2 Band & Brace reflective tape design on the outer ensures the wearer is visible in low-light conditions
    • Inner layer/body warmer possesses visibility banding to meet EN ISO 20471:2013 class 3/2
    • Two-way zip with a stud storm flap closure delivers added protection in harsh conditions, with the zip also acting as a closure and attachment to the inner layer
    • Inner layer features elasticated cuffs and removable zipped sleeves to create a body warmer
    • Three external pockets for storage of personal effects, including a mobile phone pocket
    • Inner layer has three external pockets including a phone pocket
    • Available in either yellow or orange as well as a range of sizes to suit your needs


    Standards
    • Halo® products are BSI tested
    • CE Certified
    • EN ISO 20471:2013 Class 2 and 3
    • EN 343:1993 Class 3
    • RIS-TOM-3279 (Orange Only)


    Approvals
    • Directive 89/686/EEC


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Colour

    Yellow

    EAN

    5036140490413

    ECLASS Code

    40010101

    Fabric Weight

    180g/m²

    Gender

    Men

    Material

    Polyester

    Product Type

    Reversible Coat

    Size

    3XL

    Standards Met

    Directive 89/686/EEC EN343 Class 3/3 EN ISO 20471:2013 Class 3/2 EN ISO 20471:2013 Class 3/3

    UNSPSC Code

    46181531