SKU:
HAL9628014E
MPN:
9628014E
₹18890.00
Ex VAT
₹21156.80
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
These reversible 2 Band & Brace 5-in-1 Hi-Vis Coats from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
This convenient and extremely versatile reversible multi-function coat system delivers wear for all seasons. An outer waterproof, high visibility jacket is insulated by a detachable inner jacket for cold, dry weather.
For warmer days, this jacket has a detachable hood and sleeves to create a body warmer. Ideal for tradesmen and outdoor workers, the multiple wear options reduce the need for multiple coats and suit any weather conditions.
Features and Benefits
• Adjustable Hook-n-Loop cuff straps for a secure and comfortable fit
• Fleece collar keeps the neck warm and insulates against the cold
• Reversible design allows for the choice of a high visibility jacket or body warmer, or a navy fleece high visibility jacket or body warmer
• Both the inner and outer are manufactured from polyester for durability and product resilience
• 2 Band & Brace reflective tape design on the outer ensures the wearer is visible in low-light conditions
• Inner layer/body warmer possesses visibility banding to meet EN ISO 20471:2013 class 3/2
• Two-way zip with a stud storm flap closure delivers added protection in harsh conditions, with the zip also acting as a closure and attachment to the inner layer
• Inner layer features elasticated cuffs and removable zipped sleeves to create a body warmer
• Three external pockets for storage of personal effects, including a mobile phone pocket
• Inner layer has three external pockets including a phone pocket
• Available in either yellow or orange as well as a range of sizes to suit your needs
Standards
• Halo® products are BSI tested
• CE Certified
• EN ISO 20471:2013 Class 2 and 3
• EN 343:1993 Class 3
• RIS-TOM-3279 (Orange Only)
Approvals
• Directive 89/686/EEC
Attribute | Value |
---|---|
Brand | Halo |
Colour | Yellow |
EAN | 5036140490390 |
ECLASS Code | 40010101 |
Fabric Weight | 180g/m² |
Gender | Men |
Material | Polyester |
Product Type | Reversible Coat |
Size | 2XL |
Standards Met | Directive 89/686/EEC EN343 Class 3/3 EN ISO 20471:2013 Class 3/2 EN ISO 20471:2013 Class 3/3 |
UNSPSC Code | 46181531 |