₹1700.00
Ex VAT
₹1904.00
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
These 2 Band & Brace Hi-Vis Executive Vests from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Perfect for a range of safety and on-site applications, the executive hi-vis waistcoats from the Halo® safety range are high-quality and durable.
The ultra-visible design features two reflective bands around the torso and one band over each shoulder in a 2 Band & Brace design.
Features and Benefits
• Lightweight and breathable vest for all-day comfort
• Manufactured from resilient and highly durable polyester
• 2 Band & Brace design and two reflective bands around the torso
• Zip front for easy donning and doffing
• External mobile phone pocket, pen pouch, 'D' ring and clear ID pouch give convenient storage
• Two pockets with hook and loop fastening to secure contents
• Available in varying colours to suit your needs
Standards
• Halo® products are BSI tested
• EN ISO 20471:2013 Class 2/2
• RIS-3279-TOM - Orange Only
Attribute | Value |
---|---|
Brand | Halo |
Closure Type | Zipper |
Colour | Yellow |
EAN | 5036140488595 |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | Polyester |
Size | M |
Standards Met | EN ISO 20471:2013 Class 2/2 |
UNSPSC Code | 46181531 |