₹14461.00
Ex VAT
₹17063.98
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 90° |
Brand | Indexa |
Centre to Cutting Tip | 17mm |
Clearance Angle | 7° |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 11.50mm |
EAN | 5036140081956 |
ECLASS Code | 28039190 |
Insert Cutting Edge Length | 16.50mm |
Insert Holding Type | Screw-On |
Insert Inscribed Circle | 9.52mm |
Insert Shape | Triangle |
Insert Size | 16T3 |
Insert Style | TCMT |
Inserts Included | None |
ISO Designation | S25T STFCR 16 |
MFR Part No. | 0 |
Minimum Bore Diameter (D) | 31.00mm |
Neck Length (l2) | 40.00mm |
Overall Length (l1) | 300.00mm |
Set Type | Individual Boring Bar |
Shank Diameter (d) | 25.00mm |
Shank Height (h) | 23.00mm |
Shank Material | Steel |
Toolholder Style | STFC |
UNSPSC Code | 23242106 |