₹14461.00
Ex VAT
₹17063.98
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 93° |
Brand | Indexa |
Centre to Cutting Tip | 17mm |
Clearance Angle | 7° |
Coolant Delivery | External |
Cutting Direction | Left Hand |
Cutting Height (h1) | 11.5mm |
EAN | 5036140081901 |
ECLASS Code | 28039190 |
Insert Cutting Edge Length | 11.6mm |
Insert Holding Type | Screw-On |
Insert Inscribed Circle | 9.52mm |
Insert Shape | 55° Rhombic |
Insert Size | 11T3 |
Insert Style | DCMT |
Inserts Included | None |
ISO Designation | S25T SDUCL 11 |
MFR Part No. | S25T-SDUCL11 |
Minimum Bore Diameter (D) | 31mm |
Neck Length (l2) | 40mm |
Number of Bars in Set | N/A |
Overall Length (l1) | 300mm |
Set Type | Individual Boring Bar |
Shank Diameter (d) | 25mm |
Shank Height (h) | 23mm |
Shank Material | Steel |
Toolholder Style | DC_T |
UNSPSC Code | 23242106 |