₹7655.00
Ex VAT
₹9032.90
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 62.5 |
Brand | Indexa |
Clearance Angle | 7 |
Coolant Delivery | External |
Cutting Direction | Neutral |
Cutting Height (h1) | 20mm |
EAN | 5036140081093 |
ECLASS Code | 21019107 |
Head Length (l2) | 22mm |
Insert Cutting Edge Length | 11 |
Insert Holding Type | Screw-On |
Insert Inscribed Circle | 9.52 |
Insert Shape | 55° Rhombic |
Insert Size | 11T3 |
Insert Style | DC_T |
Inserts Included | None |
ISO Designation | SDNCN 2020K11 |
MFR Part No. | SDNCN1616H11 |
Neck Length | 22mm |
Overall Length (l1) | 100mm |
Set Type | Individual Toolholder |
Shank Height (h) | 16mm |
Shank Material | Steel |
Shank Style | Straight |
Shank Width (b) | 16mm |
Side to Cutting Tip (f) | 8mm |
Toolholder Style | SDNC |
UNSPSC Code | 23242106 |