₹3695.00
Ex VAT
₹4360.10
Inc VAT
15 Variations Available
Product Details
Product Specification
For use with spanners to clean and repair existing external screw threads.
Features and Benefits
• Manufactured from durable high-speed steel
• Cleans and repair existing external screw threads
Standards
• BS 1127
Attribute | Value |
---|---|
Brand | Sherwood |
Dimensions Standard | BS 1127 |
EAN | 5036140183445 |
ECLASS Code | 21010200 |
Hex Width | 1.67in. |
Material | High Speed Steel |
Pitch | 2.5mm |
Thickness | 13/16in. |
Thread Direction | Right Hand |
Thread Size | M22 x 2.5 |
Thread Standard | Metric Coarse |
UNSPSC Code | 27112805 |