₹14348.00
Ex VAT
₹16930.64
Inc VAT
7 Variations Available
Product Details
Product Specification
Double Bolt Type
To suit Howa and Kitagawa power chucks.
D = Slot Width
Attribute | Value |
---|---|
Bolt Size | M12 x 30 |
Brand | Kennedy |
Chuck Diameter | 250mm |
EAN | 5036140350205 |
Height | 21.5mm |
MFR Part No. | GP11 |
Slot Width | 16 |
UNSPSC Code | 31161701 |