₹28546.00
Ex VAT
₹33684.28
Inc VAT
Product Details
Product Specification
Machine ground high grade steel, black mottle finish.
Self-adjusting head. Knurls available separately.
For use with knurl size 3/4" x 3/8" x 1/4".
Attribute | Value |
---|---|
Brand | JHL |
Compatible Knurl Bore Diameter | 1/4in. |
Compatible Knurl Diameter | 3/4in. |
Compatible Knurl Dimensions | 3/4in x 3/8in x 1/4in |
Compatible Knurl Face Width | 3/8in. |
EAN | 5036140088771 |
Head Type | Self-centring |
Knurls Fitted | - 1110B and - 1210B |
MFR Part No. | 90-865620 |
Number of Knurls Held | 2 |
Overall Length | 6-1/2in. |
Shank Height | 7/8in. |
Shank Width | 1/2in. |
Size | 6-1/2 x 1/2 x 7/8in. |
Toolholder Material | Steel |
UNSPSC Code | 23242118 |