₹1249.00
Ex VAT
₹1473.82
Inc VAT
6 Variations Available
Product Details
Product Specification
3 Flute - Straight Shank
Manufactured from M35 HSS and used for the deburring and chamfering of most metals and plastics. Inclusive angle 82°. Manufactured to manufacturers standard
Attribute | Value |
---|---|
Brand | Sherwood |
Countersink Angle | 82° |
Cutting Diameter | 8.3mm |
EAN | 5036140270084 |
ECLASS Code | 36600201 |
Finish/Coating | Bright |
Head Type | Multiple Flute |
Material | Cobalt High Speed Steel |
Number of Flutes | 3 |
Shank Diameter | 8mm |
Shank Type | Straight |
UNSPSC Code | 23241603 |