noscriptSherwood 90°, Countersink, 5/8in., Straight Shank, 6 fl, Cobalt High Speed Steel | Cromwell Tools
logo

Sherwood

90°, Countersink, 5/8in., Straight Shank, 6 fl, Cobalt High Speed Steel

SKU:

SHR0202080K

₹2843.00

Ex VAT

₹3354.74

Inc VAT

IN STOCK (26)

    Product Details

    Rose Pattern
    Inclusive angle 90°. Overall length: 2in


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Countersink Angle

    90°

    EAN

    5036140161986

    ECLASS Code

    36600201

    Finish/Coating

    Uncoated

    Head Type

    Multiple Flute

    Material

    Cobalt High Speed Steel

    Number of Flutes

    6

    Shank Type

    Straight

    UNSPSC Code

    23241603