noscriptSherwood 90°, Countersink, 16mm, Tapered Shank, 3 fl, Cobalt High Speed Steel | Cromwell Tools
logo

Sherwood

90°, Countersink, 16mm, Tapered Shank, 3 fl, Cobalt High Speed Steel

SKU:

SHR0201550K

₹3048.00

Ex VAT

₹3596.64

Inc VAT

IN STOCK (41)

    Product Details

    Suitable for deburring and chamfering most metals and plastics. Manufactured to BS328:Part 5:1983. 90° inclusive angle.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Countersink Angle

    90°

    Cutting Diameter

    16mm

    EAN

    5036140161894

    ECLASS Code

    36600201

    Finish/Coating

    Uncoated

    Head Type

    Multiple Flute

    Material

    Cobalt High Speed Steel

    Number of Flutes

    3

    Shank Type

    Tapered

    Taper Shank Size

    MT1

    UNSPSC Code

    23241603