₹1643.00
Ex VAT
₹1938.74
Inc VAT
Product Details
Product Specification
Product Documents
SU25 - Step Block
Material: Medium Carbon Steel.
Hardness: HRC 32 - 36.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 25mm |
B | 45mm |
Brand | Indexa |
C | 27mm |
EAN | 5036140086418 |
ECLASS Code | 23149090 |
Material | Carbon Steel |
MFR Part No. | SU252545 |
Series | SU25-2S |
Surface Finish | Black Oxide |
Type | Step Block |
UNSPSC Code | 23153402 |