₹1577.00
Ex VAT
₹1860.86
Inc VAT
Product Details
Product Specification
Product Documents
FC22 - Spacer
For use with jig components for increasing height or extending length.
Material: Medium Carbon Steel.
Hardness: HRC 40.
Attribute | Value |
---|---|
A | 50mm |
B | 10mm |
Brand | Indexa |
C | 17mm |
Dimensions | 50mmx10mm |
EAN | 5036140086029 |
ECLASS Code | 23149090 |
Material | Carbon Steel |
MFR Part No. | PT22-1710 |
Series | FC22 |
Type | Thick Spacer |
UNSPSC Code | 23153402 |