₹1205.00
Ex VAT
₹1421.90
Inc VAT
Product Details
Product Specification
Product Documents
FC21 - Round Grip Pad
Multi-purpose work support and clamping unit, ideal for rough parts.
Material: Hardened Steel EN16M.
Hardness: HRC 60.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
B | 10mm |
Brand | Indexa |
C | 3.4mm |
Dimensions | M5x10mm |
EAN | 5036140085985 |
ECLASS Code | 23149090 |
Material | Steel |
MFR Part No. | PT21-1010 |
Series | FC21 |
Standards Met | EN16M |
Surface Finish | Black Oxide |
Type | Grip Pad |
UNSPSC Code | 23153402 |