logo

Sherwood

8.00mmx88.00mm HSS-Co Plain Shank 4 Flute Long Series End Mills

SKU:

SHR0613880H

₹2703.00

Ex VAT

₹3189.54

Inc VAT

IN STOCK (50+)

    Product Details

    Long Series.
    Centre cutting, used for profile milling, milling keyways and producing open slots. Bright finish. Flute type: 30° Helix. Overall dimensions to DIN 844. Plain shank to DIN 1835A.


    METRIC TOLERANCES:
    Nominal Dia.: Up to 38mm. Limits of Tolerance: +0.0630, -0.0130.
    Nominal Dia.: Above 38mm. Limits of Tolerance: +0.1250, -0.0000.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Cutter Diameter

    8mm

    Cutter Diameter Tolerance

    k10

    Cutting Direction

    Right Hand

    EAN

    5036140175891

    ECLASS Code

    21010500

    End Mill Type

    End Mill

    Finish/Coating

    Bright

    Flute Length

    38mm

    Flute Type

    Helical

    Length Type

    Long

    Material

    Cobalt High Speed Steel

    Number of Flutes

    4

    Overall Length

    88mm

    Plunge Type

    Centre Cutting

    Shank Diameter

    10mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Plain Round

    Standards Met

    DIN 1835A DIN 844

    UNSPSC Code

    23241614