SKU:
KEN5950250K
MPN:
.
₹10226.00
Ex VAT
₹12066.68
Inc VAT
2 Variations Available
Product Details
Product Specification
The dual material grip handle design allows the user to apply the greatest force with the minimum amount of effort. Manufactured with a polypropylene core for strength and durability with a soft thermoplastic outer for non-slip comfort grip.
Features and Benefits
• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.
• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.
• Rapid tool location for instant use.
• Protection of expensive kit.
• Prevention of tools sliding around during transit.
• Avoids loss or theft of tools.
• Easy to see if tools are not replaced.
• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
ECLASS Code | 21043090 |
Includes | Combination Pliers 200mm Diagonal Nippers 165mm Foam Inlay Groove Joint 265mm Long Nose 215mm |
Insulated | No |
Kit Type | Grip Set |
Number of Pieces | 4 |
Product Type | Pro-Torq Comfort Grip Pliers Set in 1/3 Foam Inlay for Tool Cabinets |
UNSPSC Code | 27113201 |