₹32421.00
Ex VAT
₹38256.78
Inc VAT
Product Details
Product Specification
Product Documents
This 82 piece socket and screwdriver set from Kennedy is the cost effective way to ensure you have everything you'd need for any job. With metric, imperial, BA and TQ sockets, the chrome vanadium, bi-hexagon 12 point sockets can be used for almost all applications. Complete with a chrome plated mirror finish and supplied in a crack resistant plastic case with snap shut clasps, padlock eye (padlock sold separately) and cushioned grip handle.
Features and Benefits
• 82 piece set is comprehensive and is the cost effective way of ensuring you have all the components you'd need
• Supplied in a plastic carry case for ease of organisation, storage and transportation of your set
• Sockets possess a unique 'knurled' design that provides superb grip
• Manufactured from chrome vanadium steel for durability
• Can also grip worm nuts making it versatile
Contents
• Metric Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm
• AF Sockets: 3/16", 7/32", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2" AF
• BA Sockets: 0, 1, 2, 3, 4, 5, 6BA
• Deep Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm
• Screwdriver Bits: Slotted 4, 5.5, 7mm. Crosspoint: No.1, No.2, No.3, No.4
• Hex: 3, 4, 5, 6, 8mm. 1/8", 5/32", 3/16", 7/32", 1/4", 5/16" AF
• TZ: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40
• Accessories: sliding T-handle, ratchet handle, 100, 150 and 250mm extension bars, 50 and 150mm wobble extension, 150mm flexible extension, square male adaptor 3/8", 150mm jointed swivel handle, spinner handle, universal joint
Typical Applications
• Ideal for use by professionals such as mechanics, engineers, electricians, plumbers, construction workers and as well as for general handiwork and DIY enthusiasts
Attribute | Value |
---|---|
Bit Type | Torque |
Brand | Kennedy-Pro |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5036140005563 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated Mirror Finish |
Hex Bit Size | 1/4" 1/8" 3/16" 3mm 4mm 5/16" 5/32" 5mm 6mm 7/32" 8mm |
Includes | AF Sockets: 3/16", 7/32", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2" AF BA Sockets: 0, 1, 2, 3, 4, 5, 6BA Deep Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm Extension Bars 100, 150 and 250mm Flexible Extension 150mm Hex: 3, 4, 5, 6, 8mm. 1/8", 5/32", 3/16", 7/32", 1/4", 5/16" AF Jointed Swivel Handle 150mm Metric Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm Ratchet Handle Screwdriver Bits: Slotted 4, 5.5, 7mm. Crosspoint: No.1, No.2, No.3, No.4. Sliding T-handle Spinner Handle Square Male Adaptor 3/8" TZ: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40 Universal Joint Wobble Extension 50 and 150mm |
Material | Aluminium Free |
Number of Pieces | 82 |
Number of Points | 12 |
Screwdriver Size | 4 5.5 7 No.1 No.2 No.3 No.4 |
Set Type | Socket Set |
Size System | BA Imperial Metric |
Socket Depth | Deep Standard |
Socket Size Range | 0BA - 6BA 3/16" AF - 1/2" AF 4mm - 14mm |
Torx Bit Size | T10 T15 T20 T25 T27 T30 T40 T6 T7 T8 T9 |
UNSPSC Code | 27111703 |