logo

Atlas Workholders

Hand-operated, Bench Shears, Cut Straight

SKU:

ATL4483000K

₹131694.00

Ex VAT

₹155398.92

Inc VAT

OUT OF STOCK

    Product Details

    These bench shears are manufactured from high quality solid steel with a hardened and precision ground blade. Each bench shear is hand operated with a compound lever action. The product is capable of rapidly cutting through metal plate, strip and bar and is completed by an adjustable blade guard.


    Features and Benefits
    • Hand operated, compound lever action makes for easier cutting
    • For cutting through metal plates, strips and bars
    • Solid steel frame is highly durable
    • Hardened and precision ground blades for optimum cutting with minimal user effort
    • Adjustable blade guard keeps the user safe when cutting


    Typical Applications
    • Engineering
    • Manufacturing


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Material

    Hardened Carbon Steel

    Brand

    Atlas Workholders

    Compatible Materials

    Metal Bar Metal Plate Metal Strip

    EAN

    5036140075771

    ECLASS Code

    21049090

    Handle Material

    Bench Mounted

    Handle Shape

    Straight

    Includes

    Adjustable Blade Guard

    Maximum Cutting Thickness

    10 (Strip) 16 (Bar) 8 (Plate)mm

    MFR Part No.

    BS406

    Number of Pieces

    1

    Operation Type

    Hand-operated

    Type

    Bench Shears

    Type of Cut

    Straight

    UNSPSC Code

    27111519