₹32769.00
Ex VAT
₹38667.42
Inc VAT
Product Details
Product Specification
Product Documents
The Kobe IW750 is a high-performance 1/2" impact wrench designed for professional and DIY use. Featuring a durable one-piece aluminum housing, this impact wrench offers reliability and longevity in demanding work environments. With a 10-position power regulator and thumb switch for reversing, users can easily adjust torque output and change rotation direction. The 1/4" NPT air inlet thread accommodates 10mm air hoses, operating effectively at 90psi air pressure. The IW750 delivers an impressive 500ft/lbs of torque, making it suitable for heavy-duty applications such as tightening or loosening bolts up to 25mm in diameter.
Features and Benefits
• High-low power regulator
• Maximum bolt size: M24
• One handed easy push button for forward-reverse operation
• Finger throttle lever
Typical Applications
• The IW750 is ideal for for tightening/loosening of wheel bolts, truck and bus maintenance, farm machinery, and construction equipment
Notes
• Shop compatible impact sockets here </a
• Shop for a compatible tool balancer here </a
• Shop our recommended PPE here - Anti-Vibration Gloves </a, Safety Glasses </a, and Safety Earplugs</a
Attribute | Value |
---|---|
Air Consumption | 4.2CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Body Style | Pistol Grip |
Brand | Kobe Red Line |
Compatible Hose Inner Diameter | 10mm |
Drive Size | 3/4in. |
EAN | 5036140089181 |
ECLASS Code | 21052003 |
Height | 240mm |
Item | Air Impact Wrench |
Length | 248mm |
Max. Torque Rating | 1085Nm |
MFR Part No. | IW750 |
Model Number | IW750 |
No Load Speed | 4800rpm |
Noise / Vibration Information | Sound Pressure Level: 86dBA Vibration Level: 5.8m/s² |
Power Source | Air |
Torque Range | (Fwd) 949 - 1085Nm |
UNSPSC Code | 27112713 |
Weight | 4.6kg |
Width | 80mm |