logo

Step Ladders

Need to reach something on a height quickly and safely? Stepladders are just what you need! Cromwell offers stepladders from leading manufacturers such as GPC®, Klime Ezee®, and Bratts Ladders®. With their folding design and safety features, they're here to make your life easier.
For more information and guidance when choosing ladders, visit our comprehensive guide.

What are Step Ladders?

Stepladders are a type of portable ladder that comes with a hinged design, making them easy to fold for storage or transport. They usually come with steps on one side and a handrail on the other to provide stability and safety. Stepladders are commonly used for tasks such as painting, cleaning, or accessing items at a height.

Why Step Ladders?

Stepladders have a folding design that makes them easy to store and transport, thus making them ideal for various indoor and outdoor applications. Unlike traditional ladders, they are freestanding and self-supporting, which simplifies their setup and use. Due to their stable platform and comfortable height, they help prevent accidents, injuries, and other safety hazards.

When are Step Ladders Used?

Step ladders are commonly used in various settings for a wide range of tasks:

  1. Commercial Settings: in commercial settings such as offices, retail stores, and warehouses, step ladders are used for tasks like stocking shelves, changing light fixtures, and accessing high storage areas.
  2. Maintenance: Step ladders are essential for maintenance tasks in both residential and commercial buildings. They provide a stable platform for painting walls, cleaning windows, replacing filters or bulbs, and conducting routine inspections.
  3. Industrial Environments: In industrial settings such as factories, warehouses, and manufacturing facilities, step ladders are indispensable for accessing machinery, equipment, and storage areas at various heights. They are used for routine maintenance, equipment inspections, and repairs. Additionally, step ladders can be useful during assembly processes or for accessing elevated platforms within industrial machinery.
    Their portability and ease of use make them convenient for employees to quickly complete maintenance or setup tasks without the need for specialized equipment. The safety features of step ladders, such as non-slip steps and handrails, ensure that maintenance workers can perform their tasks efficiently and safely.

Step Ladders Types

Double-sided step ladders have steps on both sides, which allows two people to use them simultaneously or provides access from either side. They are commonly used in industrial or commercial settings where efficiency and flexibility are crucial.
Swing back step ladders, also known as A-frame step ladders, have a hinged design that allows them to fold for easy storage and transportation. They are versatile and commonly used in both residential and commercial settings for tasks such as painting, cleaning, and maintenance.
Fibreglass step ladders are designed for use in environments where there is a risk of electrical hazards, such as around power lines or electrical equipment. Fibreglass is non-conductive, providing added safety for users working with electricity.
Timber step ladders, on the other hand, are constructed from wood, providing a sturdy and durable option for various tasks. They are commonly used in woodworking shops, construction sites, and other settings where a robust ladder is needed.

Considerations When Choosing Step Ladders

When picking Step Ladders, there are a few things to keep in mind to ensure that you choose the right one for your needs.

These include:

  • Safety Features: look for handrails, guards, and non-slip treads to enhance safety while using the platform steps.
  • Compliance: please ensure that the Platform Steps you use meet the BS EN131 standards. This will ensure that you have the safest and most durable, which complies with European regulations. You can be confident that you are using a Platform Step that is built to last.
  • Height: make sure the platform steps are at the appropriate height for your duties.
  • Weight Capacity: check that the platform steps can support your weight and any tools or equipment you'll be carrying.
  • Material: select the ladder material that best fits your requirements in terms of weight, durability, and safety. Common materials include aluminium, fibreglass, and wood.
  • Portability: consider how easy the platform steps are to move around and store when not in use. Make sure it foresees castor wheels and additional stabilizers.

FAQs:

1. Are platform steps suitable for outdoor use?
Yes, many platform steps are suitable for outdoor use. However, it's important to check the specific product specifications and materials to ensure they are designed to withstand outdoor conditions such as weather exposure and moisture.

2. Can platform steps be adjusted for different heights?
Some platform steps may have adjustable legs or platforms that allow for different heights. However, not all platform steps offer this feature. It's essential to check the product description or consult the manufacturer to determine if the platform steps are adjustable for varying heights.

3. What materials are platform steps made from?
Platform steps can be made from various materials, including aluminium, steel, fibreglass, and plastic. Aluminium and fibreglass are lightweight and resistant to rust, making them suitable for outdoor use. Steel platform steps are sturdy and durable but may be heavier. Plastic platform steps are lightweight and often more affordable but may have lower weight capacities.

4. What safety features should I look for when choosing platform steps?
When choosing platform steps, consider the following safety features:

  • Non-slip surfaces on steps and platform to prevent slipping.
  • Handrails or guardrails for added stability and support.
  • Sturdy construction with a high weight capacity to ensure stability when in use.
  • Locking mechanisms to secure the platform steps in place during use.
  • Anti-slip feet to prevent sliding or tipping over on various surfaces.