SKU:
MTL9501529K
₹5508.00
Ex VAT
₹6499.44
Inc VAT
3 Variations Available
Product Details
Product Specification
Made from hardened solid steel, the round body key padlocks from Matlock® feature a chrome and duplex nickel plated body with a hardened changeable steel shackle to ensure maximum security.
Features and Benefits
• Fitted with a double locking mechanism for enhanced security
• Hardened steel cover plate and an anti-pick six pin brass cylinder to prevent tampering
• Ergonomically shaped to minimise dents and damage from surrounding items
• Key change every 20,000 to ensure unique padlocks within each batch (differs)
• Supplied with two keys for user convenience
Typical Applications
• Indoor and outdoor use on maximum security items
Attribute | Value |
---|---|
Body Colour | Silver |
Body Material | Hardened Steel |
Body Width | 63.5mm |
Brand | Matlock |
EAN | 5036140152106 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | 902 |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Shackle Diameter | 11mm |
Shackle Length | 50mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |