noscriptMatlock Keyed Padlock, Keyed Different, Brass, Gold, 40mm Width, Weatherproof | Cromwell Tools
logo

Matlock

Keyed Padlock, Keyed Different, Brass, Gold, 40mm Width, Weatherproof

SKU:

MTL9506745K

₹1856.00

Ex VAT

₹2190.08

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from solid brass, this range padlocks are supplied with a hardened steel shackle and possess a single locking mechanism. Suited for indoor and outdoor use, they vary between a security level of 2 all the way up to 4. Each padlock comes with two keys as standard.


    Features and Benefits
    • Available in varying sizes and specifications to allow you to select the product that best suits your needs
    • Hardened steel shackle bolsters protection from saw attack
    • Solid brass body is durable and resist to wear and tear
    • Keyed different locks to ensure heightened security


    Typical Applications
    • Ideal for use with indoor or outdoor applications of a light to medium duty security


    Notes
    • Single locking only
    • 20mm: 3 pin cylinder
    • 30 and 40mm: 4 pin cylinder
    • 50 and 60mm: 5 pin cylinder
    • Each product comes with two keys


    Product Documents
    Product Specification
    Attribute
    Value

    Body Colour

    Gold

    Body Material

    Brass

    Body Width

    40mm

    Brand

    Matlock

    EAN

    5036140152571

    ECLASS Code

    25010105

    Key Type

    Keyed Different

    Pack Quantity

    Single

    Padlock Type

    Keyed Padlock

    Shackle Diameter

    6.35mm

    Shackle Material

    Hardened Steel

    UNSPSC Code

    46171501

    Weatherproof

    Yes