noscriptMatlock Keyed Padlock, Keyed Different, Brass, Bronze, 40mm Width, Weatherproof | Cromwell Tools
logo

Matlock

Keyed Padlock, Keyed Different, Brass, Bronze, 40mm Width, Weatherproof

SKU:

MTL9506840K

₹1417.00

Ex VAT

₹1672.06

Inc VAT

IN STOCK (50+)

    Product Details

    Improve your security with these solid brass padlocks. Ideal use on minimum to medium-security items, these padlocks feature hardened steel, changeable shackles that can be used both indoors and out.


    Features and Benefits
    • Double lever locking mechanism for extra security
    • Anti-pick cylinder to protect against impact, drilling, and lock-picking
    • Supplied with 2 keys per lock for a handy spare


    Notes
    • Lock type: Open shackle


    Product Documents
    Product Specification
    Attribute
    Value

    Body Colour

    Bronze

    Body Material

    Brass

    Body Width

    40mm

    Brand

    Matlock

    EAN

    5036140152649

    ECLASS Code

    25010105

    Key Type

    Keyed Different

    MFR Part No.

    40ST

    Pack Quantity

    Single

    Padlock Type

    Keyed Padlock

    Shackle Diameter

    6mm

    Shackle Material

    Hardened Steel

    UNSPSC Code

    46171501

    Weatherproof

    Yes