₹125.00
Ex VAT
₹147.50
Inc VAT
2 Variations Available
Product Details
Product Specification
Key blanks to suit 30 and 40-65mm padlocks.
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140326699 |
For Use With | Matlock 30mm x 18.5mm Laminated Steel Padlock |
Key Type | Key Blank |
Material | Brass Steel |
MFR Part No. | KB801 |
UNSPSC Code | 46171505 |