₹3314.00
Ex VAT
₹3910.52
Inc VAT
Product Details
Product Specification
To suit the Kennedy Hydraulic Bench Press (KEN-985-5000K) illustrated.
Attribute | Value |
---|---|
Additional Features | Seal Repair Kit To Fit HBP010 |
Base Size (W x D) | 480 x 305mm |
Brand | Kennedy |
Capacity | 10 tonnes |
EAN | 5036140023260 |
ECLASS Code | 21110000 |
MFR Part No. | RK BP1201 |
Overall Height | 895mm |
Overall Width | 545mm |
Product Type | Seal Repair Kit |
Ram Stroke | 150mm |
Table Aperture | 140mm |
UNSPSC Code | 27121500 |
Weight Each | 47kg |
Work Bed Adjustable Height | 3 x 100mm |
Working Table Width | 360mm |