₹739.00
Ex VAT
₹872.02
Inc VAT
Product Details
Product Specification
Product Documents
Engineer's spring tempered flexible steel blades. Made from the finest quality spring tempered stainless steel and finished in satin chrome. Anti-glare finish with permanent black figures and graduations.
Features and Benefits
• Tempered flexible steel blades for increased durability
• Anti-glare finish with permanent black figures and graduations for easy reading
• Square end complete with hanging hole for easy storage
• Anti-rust for long tool lifespan
Notes
• Accuracy: ± 0.2mm full scale
• Constant at 20°C
• Metric - subdivided to 0.5mm and 1mm, figured every 10mm
• subdivided to 1/16 inch, 1/32inch and 1/64inch, figured every inch
Image for illustration purposes only
Attribute | Value |
---|---|
Additional Features | Anti-glare finish Permanent black figures and graduations |
Brand | Kennedy |
EAN | 5036140001114 |
ECLASS Code | 21170301 |
Hook Type | Hanging Hole |
Length | 150mm |
Material | Steel |
MFR Part No. | FSD 150MM/6" |
Standard | EEC Class one |
Surface Finish | Satin-Chrome |
Type | Engineers Rule |
Units of Measurement | Inch Metric |
UNSPSC Code | 41111604 |
Width | 18mm |