noscriptKennedy 1/4"x5/16" KNUCKLE ASSEMBLY | Cromwell Tools
logo

Kennedy

1/4"x5/16" KNUCKLE ASSEMBLY

SKU:

KEN3333000K

₹1426.00

Ex VAT

₹1682.68

Inc VAT

IN STOCK (48)

    Product Details

    All Main columns are threaded M8 x 1.25mm and are interchangeable with Kennedy, Oxford, Mitutoyo etc. base units except mini-mag (M6 x 1mm) also suitable for incorporating into special fixtures or threaded pot magnets.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140107229

    ECLASS Code

    21020801

    Size

    1/4"x5/16"

    Thread Size

    M8 x 1.25mm

    To Suit

    5/16"& 1/4" Spigot To Fit 10mm Bar

    Type

    Stand Fitments

    UNSPSC Code

    23152203